Motion
TE5107-5315J TROUGH END 14 X 3.000

FALK
TE5107-5315J TROUGH END 14 X 3.000

10286807 / TE5107-5315J TROUGH END 14 X 3.000
MI ITEM #00941966
MFR #TE5107-5315J TROUGH END 14 X 3.000
Price$757.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5107-5315J TROUGH END 14 X 3.000

10286807 / TE5107-5315J TROUGH END 14 X 3.000
MI ITEM #00941966
MFR #TE5107-5315J TROUGH END 14 X 3.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$757.48/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 in
  • Compatible Bore Diameter
    3.12 in
  • Compatible Shaft Diameter
    3 in
  • Overall Length
    19.3 in
  • Overall Width
    2.9 in
  • Screw Diameter
    #14
  • Weight
    70.20 lbs

Details

  • Part Type
    Trough End
  • UPC_NO
    782934128943

Overview

Mfr description
TE5107-5315J TROUGH END 14 X 3.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought