Overview
Mfr description
15014 1400 DBL END DRILL 3/16"
Specifications
- Drill Bit Size3/16 in
- Flute Length3-15/16 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Point Angle135 °
- Overall Length5-3/8 in
- Coolant DeliveryExternal
- Series1400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data