Overview
Mfr description
15016 1400 DBL END DRILL 1/4"
Specifications
- Drill Bit Size1/4-E in
- Flute Length4-3/16 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Point Angle135 °
- Overall Length5-5/8 in
- Coolant DeliveryExternal
- Series1400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data