Overview
Mfr description
15019 1400 DBL END DRILL #30
Specifications
- Drill Bit Size#30
- Flute Length2-7/16 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Point Angle135 °
- Overall Length3-5/8 in
- Coolant DeliveryExternal
- Series1400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data