Motion
T-3NIB

FLEXCO
T-3NIB

99987 Conveyor Belt Fastener System Accessories - T Cleat, Nitrile, Rubber (Bond) Material, 50 ft Length
Mi Item #00942107
MFR #T-3NIB
Price$77.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
T-3NIB

99987 Conveyor Belt Fastener System Accessories - T Cleat, Nitrile, Rubber (Bond) Material, 50 ft Length
Mi Item #00942107
MFR #T-3NIB

Mfr description
T-3BNIB T CLEAT 5X10FT 50 FT I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.79/ft

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Pulley Diameter
    6 in
  • Weight
    60.24 lbs

Details

  • Accessory Type
    T Cleat
  • Material
    Nitrile, Rubber (Bond)
  • Package Quantity
    1 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)