Motion
TE5215-5315J TROUGH END 18 X 3.438

FALK
TE5215-5315J TROUGH END 18 X 3.438

10286810 / TE5215-5315J TROUGH END 18 X 3.438
MI ITEM #00942116
MFR #TE5215-5315J TROUGH END 18 X 3.438
Price$1,234.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5215-5315J TROUGH END 18 X 3.438

10286810 / TE5215-5315J TROUGH END 18 X 3.438
MI ITEM #00942116
MFR #TE5215-5315J TROUGH END 18 X 3.438

Mfr description
TE5215-5315J TROUGH END 18 X 3.438
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,234.52/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Bore Diameter
    3.56 in
  • Compatible Shaft Diameter
    3.438 in
  • Overall Length
    24.3 in
  • Overall Width
    3.3 in
  • Screw Diameter
    #18
  • Weight
    586.30 lbs

Details

  • Part Type
    Trough End
  • UPC_NO
    782934128974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)