Motion
TE5215-5315J TROUGH END 20 X 3.438

FALK
TE5215-5315J TROUGH END 20 X 3.438

10286812 / TE5215-5315J TROUGH END 20 X 3.438
MI ITEM #00942192
MFR #TE5215-5315J TROUGH END 20 X 3.438
Your Price$1,414.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5215-5315J TROUGH END 20 X 3.438

10286812 / TE5215-5315J TROUGH END 20 X 3.438
MI ITEM #00942192
MFR #TE5215-5315J TROUGH END 20 X 3.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,414.02/each(List $1,626.13)

Overview

Mfr description
TE5215-5315J TROUGH END 20 X 3.438

Specifications

  • Part Type
    Trough End
  • Overall Length
    26.3 in
  • Screw Diameter
    #20
  • Overall Width
    3.8 in
  • Compatible Shaft Diameter
    3.438 in
  • Compatible Bore Diameter
    3.56 in
  • Bolt Hole Diameter
    5/8 in
  • Weight
    586.30 lbs
  • UPC_NO
    782934128998

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text