Motion
GEAR SHIELD 35LB PAIL

LUBRIPLATE LUBRICANTS CO
GEAR SHIELD 35LB PAIL

Gear Shield Series Multipurpose Grease - General Purpose, Petroleum-Based, Lithium/Asphalt-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant, +15 to +265 °F
MI ITEM #00942243
MFR #GEAR SHIELD 35LB PAIL
Your Price$426.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
GEAR SHIELD 35LB PAIL

Gear Shield Series Multipurpose Grease - General Purpose, Petroleum-Based, Lithium/Asphalt-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant, +15 to +265 °F
MI ITEM #00942243
MFR #GEAR SHIELD 35LB PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$426.30/each(List $531.14)

Overview

Mfr description
GEAR SHIELD 35 LB PAIL
  • Waterproof, corrosion resistant
  • Strong adhesive and stay-put properties
  • Solid fillers for extra wear protection under heavy load

Specifications

  • Application
    Open gearing that require an NLGI #1 grade lubricant
  • Type
    General Purpose
  • NLGI Grade
    1
  • Container Size
    35 lb
  • Container Type
    Pail
  • Base Type
    Lithium/Asphalt
  • Composition
    Petroleum-Based, Lithium/Asphalt-Thickened Grease
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    ISO
  • Dropping Point
    177°C/350 °F
  • Temperature Range
    +15 to +265 °F
  • Max Operating Temperature
    265 °F
  • Min Operating Temperature
    15 °F
  • Package Qty
    1
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Overall Height
    15 in
  • Shelf Life
    6 yr
  • Oil Type
    Mineral
  • Viscosity
    225
  • Manufacturer Upc Number
    089215515004
  • UPC_NO
    089215515004
  • Weight
    38.00 lbs
  • Water Washout
    Less Than 0.85% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text