Motion
TE5407J TROUGH END 24 X 3.438

FALK
TE5407J TROUGH END 24 X 3.438

10286803 / TE5407J TROUGH END 24 X 3.438
MI ITEM #00942251
MFR #TE5407J TROUGH END 24 X 3.438
Price$1,960.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TE5407J TROUGH END 24 X 3.438

10286803 / TE5407J TROUGH END 24 X 3.438
MI ITEM #00942251
MFR #TE5407J TROUGH END 24 X 3.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,960.54/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Bore Diameter
    4-1/2 in
  • Compatible Shaft Diameter
    3.438 in
  • Overall Length
    30.3 in
  • Overall Width
    4.1 in
  • Screw Diameter
    #24
  • Weight
    201.60 lbs

Details

  • Part Type
    Trough End
  • UPC_NO
    782934128905

Overview

Mfr description
TE5407J TROUGH END 24 X 3.438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought