Motion
R431003873

AVENTICS
R431003873

Standard Air Regulator - 210 scfm, NPT 0.2500 Port, 0 to 125 psi
MI ITEM #00942752
MFR #R431003873
Price$394.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003873

Standard Air Regulator - 210 scfm, NPT 0.2500 Port, 0 to 125 psi
MI ITEM #00942752
MFR #R431003873

Mfr description
R431003873 VALVE 2S PRESS REG W/WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.85/each

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Body Material
    Zinc
  • Fluid Comp
    Air
  • Knob Type
    Wrench
  • Max Operating Temperature
    160 °F
  • Maximum Air Flow
    210 scfm
  • Maximum Set Pressure
    250 psi
  • Operating Temperature Range
    -20 to 160 °F
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    0 to 125 psi
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)