Motion
R431003876

AVENTICS
R431003876

Standard Air Regulator - 70 scfm, NPT 0.2500 Port
Mi Item #00942806
MFR #R431003876
Price$382.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003876

Standard Air Regulator - 70 scfm, NPT 0.2500 Port
Mi Item #00942806
MFR #R431003876

Mfr description
R431003876 VALVE 2S PRESS REG W/TEE HAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.27/each

Specifications

Dimensions

  • Overall Height
    4.9375 in
  • Overall Length
    3.2500 in
  • Overall Width
    3.2500 in
  • Port Size
    1/4 NPT
  • Weight
    1.96 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Balanced Valve Design, Large Exhaust Valve, Nylon Reinforced Diaphragm
  • Knob Type
    Tee Handle
  • Max Operating Temperature
    160 °F
  • Maximum Air Flow
    70 scfm
  • Maximum Operating Pressure
    50 psi
  • Operating Temperature Range
    -20 to 160 °F
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Proof Pressure
    60 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)