Overview
Mfr description
15113 1437 SCREW MACH LN DR #50
Specifications
- Drill Bit Size#50
- Flute Length11/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length1-11/16 in
- Coolant DeliveryExternal
- Series1437
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data