Motion
MT1415115
Screw Machine Length Drill Bit - #48, High Speed Steel Material, 11/16 in Flute, 118 ° Point Angle, 1-11/16 in Overall Length
MI ITEM #00942977
MFR #MT1415115
List Price$3.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #48, High Speed Steel Material, 11/16 in Flute, 118 ° Point Angle, 1-11/16 in Overall Length
MI ITEM #00942977
MFR #MT1415115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.20/each for your price

Overview

Mfr description
15115 1437 SCREW MACH LN DR #48

Specifications

  • Drill Bit Size
    #48
  • Flute Length
    11/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    1-11/16 in
  • Coolant Delivery
    External
  • Series
    1437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought