Overview
Mfr description
15118 1437 SCREW MACH LN DR #46
Specifications
- Drill Bit Size#46
- Flute Length3/4 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length1-3/4 in
- Coolant DeliveryExternal
- Series1437
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data