Overview
Mfr description
15125 #40 STUBBY DRILL
Specifications
- Drill Bit Size#40
- Flute Length13/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length1-13/16 in
- Coolant DeliveryExternal
- Series1437
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data