Motion
MT1415127
Screw Machine Length Drill Bit - #38, High Speed Steel Material, 13/16 in Flute, 118 ° Point Angle, 1-13/16 in Overall Length
MI ITEM #00943047
MFR #MT1415127
Your Price$2.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #38, High Speed Steel Material, 13/16 in Flute, 118 ° Point Angle, 1-13/16 in Overall Length
MI ITEM #00943047
MFR #MT1415127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.84/each(List $3.26)

Overview

Mfr description
15127 1437 SCREW MACH LN DR #38

Specifications

  • Drill Bit Size
    #38
  • Flute Length
    13/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    1-13/16 in
  • Coolant Delivery
    External
  • Series
    1437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought