Motion
MT1415133
Screw Machine Length Drill Bit - #33, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #00943081
MFR #MT1415133
Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #33, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in Overall Length
MI ITEM #00943081
MFR #MT1415133

Mfr description
15133 1437 SCREW MACH LN DR #33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.26/each

Specifications

Dimensions

  • Diameter
    0.1130 in, 2.87 mm, #33
  • Drill Bit Size
    #33
  • Flute Length
    7/8 in
  • Overall Length
    1-7/8 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1437
  • Shank Type
    Round
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)