Motion
GEAR SHIELD HEAVY 35LB PAIL

LUBRIPLATE LUBRICANTS CO
GEAR SHIELD HEAVY 35LB PAIL

Gear Shield Series Multipurpose Grease - General Purpose, Petroleum-Based, Lithium/Asphalt-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant, +15 to +275 °F
MI ITEM #00943093
MFR #GEAR SHIELD HEAVY 35LB PAIL
Price$367.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
GEAR SHIELD HEAVY 35LB PAIL

Gear Shield Series Multipurpose Grease - General Purpose, Petroleum-Based, Lithium/Asphalt-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Not Food Grade, Water Resistant, +15 to +275 °F
MI ITEM #00943093
MFR #GEAR SHIELD HEAVY 35LB PAIL

Mfr description
GEAR SH HEAVY 35 LB PAIL
  • Waterproof, corrosion resistant
  • Strong adhesive and stay-put properties
  • Solid fillers for extra wear protection under heavy load
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.01/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Open gearing that require an NLGI #2 grade lubricant
  • Base Type
    Lithium/Asphalt
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium/Asphalt-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    185°C/365 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215515103
  • Max Operating Temperature
    275 °F
  • Min Operating Temperature
    15 °F
  • Oil Type
    Mineral
  • Package Qty
    1
  • Temperature Range
    +15 to +275 °F
  • Type
    General Purpose
  • UPC_NO
    089215515103
  • Viscosity
    225
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 0.85% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)