Overview
Mfr description
15144 1437 SCREW MACH LN DR #24
Specifications
- Drill Bit Size#24
- Flute Length1 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length2-1/16 in
- Coolant DeliveryExternal
- Series1437
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data