Motion
MT1415148
Screw Machine Length Drill Bit - #21, High Speed Steel Material, 1-1/16 in Flute, 118 ° Point Angle, 2-1/8 in Overall Length
MI ITEM #00943167
MFR #MT1415148
Your Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #21, High Speed Steel Material, 1-1/16 in Flute, 118 ° Point Angle, 2-1/8 in Overall Length
MI ITEM #00943167
MFR #MT1415148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.98/each(List $3.43)

Overview

Mfr description
15148 1437 SCREW MACH LN DR #21

Specifications

  • Drill Bit Size
    #21
  • Flute Length
    1-1/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    2-1/8 in
  • Coolant Delivery
    External
  • Series
    1437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text