Motion
MT1415153
Screw Machine Length Drill Bit - #17, High Speed Steel Material, 1-1/8 in Flute, 118 ° Point Angle, 2-3/16 in Overall Length
MI ITEM #00943198
MFR #MT1415153
List Price$3.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #17, High Speed Steel Material, 1-1/8 in Flute, 118 ° Point Angle, 2-3/16 in Overall Length
MI ITEM #00943198
MFR #MT1415153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.57/each for your price

Overview

Mfr description
15153 1437 SCREW MACH LN DR #17

Specifications

  • Drill Bit Size
    #17
  • Flute Length
    1-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    2-3/16 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text