Overview
Mfr description
15159 SCREW MACHINE DRILL #12
Specifications
- Drill Bit Size#12
- Flute Length1-3/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length2-1/4 in
- Coolant DeliveryExternal
- Series1437
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data