Motion
MT1415164
Screw Machine Length Drill Bit - #7, High Speed Steel Material, 1-3/16 in Flute, 118 ° Point Angle, 2-1/4 in Overall Length
MI ITEM #00943254
MFR #MT1415164
Your Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #7, High Speed Steel Material, 1-3/16 in Flute, 118 ° Point Angle, 2-1/4 in Overall Length
MI ITEM #00943254
MFR #MT1415164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.25/each(List $3.73)

Overview

Mfr description
15164 1437 SCREW MACH LN DR #7

Specifications

  • Drill Bit Size
    #7
  • Flute Length
    1-3/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    2-1/4 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text