Motion
MT1415175
Screw Machine Length Drill Bit - B, High Speed Steel Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in Overall Length
Mi Item #00943305
MFR #MT1415175
Price$4.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - B, High Speed Steel Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in Overall Length
Mi Item #00943305
MFR #MT1415175

Mfr description
15175 1436 "B" S/M DRILL-BRIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.02/each

Specifications

Dimensions

  • Diameter
    0.2380 in, 6.05 mm
  • Drill Bit Size
    B
  • Flute Length
    1-3/8 in
  • Overall Length
    2-1/2 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1436
  • Shank Type
    Round
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)