Motion
MT1415178
Screw Machine Length Drill Bit - 1/4-E in, High Speed Steel Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in Overall Length
MI ITEM #00943317
MFR #MT1415178
Your Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1/4-E in, High Speed Steel Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in Overall Length
MI ITEM #00943317
MFR #MT1415178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.80/each(List $4.37)

Overview

Mfr description
15178 1/4 STUBBY DRILL

Specifications

  • Drill Bit Size
    1/4-E in
  • Flute Length
    1-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    2-1/2 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought