Overview
Mfr description
15180 1436 "F" S/M DRILL- BRIGHT
Specifications
- Drill Bit SizeF
- Flute Length1-7/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length2-5/8 in
- Coolant DeliveryExternal
- Series1436
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data