Overview
Mfr description
15184 1436 "I" S/M DRILL-BRIGHT
Specifications
- Drill Bit SizeI
- Flute Length1-1/2 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length2-11/16 in
- Coolant DeliveryExternal
- Series1436
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data