Overview
Mfr description
15189 1436 "M" S/M DRILL-BRIGHT
Specifications
- Drill Bit SizeM
- Flute Length1-9/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length2-3/4 in
- Coolant DeliveryExternal
- Series1436
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data