Motion
MT1415191
Screw Machine Length Drill Bit - N, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-13/16 in Overall Length
MI ITEM #00943381
MFR #MT1415191
Your Price$5.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - N, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-13/16 in Overall Length
MI ITEM #00943381
MFR #MT1415191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.85/each(List $6.73)

Overview

Mfr description
15191 SCREW MACH LN DR N

Specifications

  • Drill Bit Size
    N
  • Flute Length
    1-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    2-13/16 in
  • Coolant Delivery
    External
  • Series
    1436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text