Motion
MT1415192
Screw Machine Length Drill Bit - 5/16 in, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-13/16 in Overall Length
MI ITEM #00943387
MFR #MT1415192
Your Price$5.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 5/16 in, High Speed Steel Material, 1-5/8 in Flute, 118 ° Point Angle, 2-13/16 in Overall Length
MI ITEM #00943387
MFR #MT1415192

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.17/each(List $5.96)

Overview

Mfr description
15192 5/16 SCREW MACH DRILL HSS

Specifications

  • Drill Bit Size
    5/16 in
  • Flute Length
    1-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    2-13/16 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text