Motion
MT1415194
Screw Machine Length Drill Bit - P, High Speed Steel Material, 1-11/16 in Flute, 118 ° Point Angle, 2-15/16 in Overall Length
MI ITEM #00943398
MFR #MT1415194
List Price$7.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - P, High Speed Steel Material, 1-11/16 in Flute, 118 ° Point Angle, 2-15/16 in Overall Length
MI ITEM #00943398
MFR #MT1415194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.92/each for your price

Overview

Mfr description
15194 1436 "P" S/M DRILL-BRIGHT

Specifications

  • Drill Bit Size
    P
  • Flute Length
    1-11/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    2-15/16 in
  • Coolant Delivery
    External
  • Series
    1436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought