Motion
MT1415196
Screw Machine Length Drill Bit - Q, High Speed Steel Material, 1-11/16 in Flute, 118 ° Point Angle, 3 in Overall Length
MI ITEM #00943408
MFR #MT1415196
List Price$8.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - Q, High Speed Steel Material, 1-11/16 in Flute, 118 ° Point Angle, 3 in Overall Length
MI ITEM #00943408
MFR #MT1415196

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.42/each for your price

Overview

Mfr description
15196 1436 "Q" S/M DRILL-BRIGHT

Specifications

  • Coolant Delivery
    External
  • Drill Bit Size
    Q
  • Finish Coating
    Bright
  • Flute Length
    1-11/16 in
  • Material
    High Speed Steel
  • Overall Length
    3 in
  • Point Angle
    118 °
  • Series
    1436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text