Motion
R431003879

AVENTICS
R431003879

Standard Air Regulator - 210 scfm, NPT 0.2500 Port
Mi Item #00943410
MFR #R431003879
Price$382.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431003879

Standard Air Regulator - 210 scfm, NPT 0.2500 Port
Mi Item #00943410
MFR #R431003879

Mfr description
R431003879 VALVE 2S PRESS REG W/TEE HAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.27/each

Specifications

Dimensions

  • Overall Height
    4.9375 in
  • Overall Length
    3.2500 in
  • Overall Width
    3.2500 in
  • Port Size
    1/4 NPT
  • Weight
    2.00 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Balanced Valve Design, Large Exhaust Valve, Nylon Reinforced Diaphragm
  • Knob Type
    Tee Handle
  • Max Operating Temperature
    160 °F
  • Maximum Air Flow
    210 scfm
  • Maximum Operating Pressure
    150 psi
  • Operating Temperature Range
    -20 to 160 °F
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Proof Pressure
    125 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)