Motion
MT1415199
Screw Machine Length Drill Bit - S, High Speed Steel Material, 1-3/4 in Flute, 118 ° Point Angle, 3-1/16 in Overall Length
MI ITEM #00943424
MFR #MT1415199
Your Price$7.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - S, High Speed Steel Material, 1-3/4 in Flute, 118 ° Point Angle, 3-1/16 in Overall Length
MI ITEM #00943424
MFR #MT1415199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.38/each(List $8.49)

Overview

Mfr description
15199 1436 "S" S/M DRILL-BRIGHT

Specifications

  • Drill Bit Size
    S
  • Flute Length
    1-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    3-1/16 in
  • Coolant Delivery
    External
  • Series
    1436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text