Motion
GEAR SHIELD X-HVY 10.5OZ CTG

LUBRIPLATE LUBRICANTS CO
GEAR SHIELD X-HVY 10.5OZ CTG

Gear Shield Series Multipurpose Grease - General Purpose, Petroleum-Based, Lithium/Asphalt-Thickened Grease Composition, 3 NLGI Grade, 10-1/2 oz Size, Cartridge Container, Not Food Grade, Water Resistant, +20 to +275 °F
MI ITEM #00943432
MFR #GEAR SHIELD X-HVY 10.5OZ CTG
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
GEAR SHIELD X-HVY 10.5OZ CTG

Gear Shield Series Multipurpose Grease - General Purpose, Petroleum-Based, Lithium/Asphalt-Thickened Grease Composition, 3 NLGI Grade, 10-1/2 oz Size, Cartridge Container, Not Food Grade, Water Resistant, +20 to +275 °F
MI ITEM #00943432
MFR #GEAR SHIELD X-HVY 10.5OZ CTG

Mfr description
L0152-000 GREASE GS XHVY 10.5OZ CTG
  • Waterproof, corrosion resistant
  • Strong adhesive and stay-put properties
  • Solid fillers for extra wear protection under heavy load
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.13/each

Specifications

Dimensions

  • Container Size
    10-1/2 oz
  • NLGI Grade
    3
  • Overall Height
    12.5 in
  • Overall Length
    17.5 in
  • Overall Width
    10.25 in
  • Shelf Life
    10 yr
  • Weight
    0.80 lbs

Details

  • Application
    Heavy-duty construction, racks, pinions, slides, open gears
  • Base Type
    Lithium/Asphalt
  • Certification
    ISO
  • Composition
    Petroleum-Based, Lithium/Asphalt-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    188°C/370 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215315208
  • Max Operating Temperature
    275 °F
  • Min Operating Temperature
    20 °F
  • Oil Type
    Mineral
  • Package Qty
    40
  • Temperature Range
    +20 to +275 °F
  • Type
    General Purpose
  • UPC_NO
    089215315208
  • Viscosity
    225
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 0.85% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)