Overview
Mfr description
15202 1436 "U" S/M DRILL-BRIGHT
Specifications
- Drill Bit SizeU
- Flute Length1-13/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length3-1/8 in
- Coolant DeliveryExternal
- Series1436
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data