Motion
MT1415205
Screw Machine Length Drill Bit - W, High Speed Steel Material, 1-7/8 in Flute, 118 ° Point Angle, 3-1/4 in Overall Length
MI ITEM #00943488
MFR #MT1415205
List Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - W, High Speed Steel Material, 1-7/8 in Flute, 118 ° Point Angle, 3-1/4 in Overall Length
MI ITEM #00943488
MFR #MT1415205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.55/each for your price

Overview

Mfr description
15205 1436 "W" S/M DRILL-BRIGHT

Specifications

  • Drill Bit Size
    W
  • Flute Length
    1-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    3-1/4 in
  • Coolant Delivery
    External
  • Series
    1436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text