Motion
MT1415207
Screw Machine Length Drill Bit - X, High Speed Steel Material, 1-15/16 in Flute, 118 ° Point Angle, 3-5/16 in Overall Length
MI ITEM #00943509
MFR #MT1415207
Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - X, High Speed Steel Material, 1-15/16 in Flute, 118 ° Point Angle, 3-5/16 in Overall Length
MI ITEM #00943509
MFR #MT1415207

Mfr description
15207 1436 "X" S/M DRILL-BRIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.05/each

Specifications

Dimensions

  • Diameter
    0.3970 in, 10.08 mm
  • Drill Bit Size
    X
  • Flute Length
    1-15/16 in
  • Overall Length
    3-5/16 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1436
  • Shank Type
    Round
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)