Overview
Mfr description
15208 1436 "Y" S/M DRILL-BRIGHT
Specifications
- Drill Bit SizeY
- Flute Length1-15/16 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length3-5/16 in
- Coolant DeliveryExternal
- Series1436
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data