Overview
Mfr description
15210 1436 "Z" S/M DRILL-BRIGHT
Specifications
- Drill Bit SizeZ
- Flute Length2 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Point Angle118 °
- Overall Length3-3/8 in
- Coolant DeliveryExternal
- Series1436
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data