Motion
MT1415211
Screw Machine Length Drill Bit - 27/64 in, High Speed Steel Material, 2 in Flute, 118 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #00943550
MFR #MT1415211
Your Price$9.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 27/64 in, High Speed Steel Material, 2 in Flute, 118 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #00943550
MFR #MT1415211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.39/each(List $10.81)

Overview

Mfr description
15211 1435 SCREW MACH LN DR 27/64

Specifications

  • Drill Bit Size
    27/64 in
  • Flute Length
    2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    3-3/8 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text