Motion
MT1415212
Screw Machine Length Drill Bit - 7/16 in, High Speed Steel Material, 2-1/16 in Flute, 118 ° Point Angle, 3-7/16 in Overall Length
Mi Item #00943561
MFR #MT1415212
Price$10.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7/16 in, High Speed Steel Material, 2-1/16 in Flute, 118 ° Point Angle, 3-7/16 in Overall Length
Mi Item #00943561
MFR #MT1415212

Mfr description
15212 7/16 SCREW MACH DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.09/each

Specifications

Dimensions

  • Drill Bit Size
    7/16 in
  • Flute Length
    2-1/16 in
  • Overall Length
    3-7/16 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Series
    1435
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)