Motion
MT1415215
Screw Machine Length Drill Bit - 31/64 in, High Speed Steel Material, 2-3/16 in Flute, 118 ° Point Angle, 3-11/16 in Overall Length
MI ITEM #00943593
MFR #MT1415215
List Price$14.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 31/64 in, High Speed Steel Material, 2-3/16 in Flute, 118 ° Point Angle, 3-11/16 in Overall Length
MI ITEM #00943593
MFR #MT1415215

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.29/each for your price

Overview

Mfr description
15215 1435 SCREW MACH LN DR 31/64

Specifications

  • Drill Bit Size
    31/64 in
  • Flute Length
    2-3/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    3-11/16 in
  • Coolant Delivery
    External
  • Series
    1435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text