Motion
MT1415217
Screw Machine Length Drill Bit - 33/64 in, High Speed Steel Material, 2-3/8 in Flute, 118 ° Point Angle, 3-7/8 in Overall Length
MI ITEM #00943614
MFR #MT1415217
List Price$51.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 33/64 in, High Speed Steel Material, 2-3/8 in Flute, 118 ° Point Angle, 3-7/8 in Overall Length
MI ITEM #00943614
MFR #MT1415217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.11/each for your price

Overview

Mfr description
15217 1435 SCREW MACH LN DR 33/64

Specifications

  • Drill Bit Size
    33/64 in
  • Flute Length
    2-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    3-7/8 in
  • Coolant Delivery
    External
  • Series
    1435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought