Motion
MT1415218
Screw Machine Length Drill Bit - 17/32 in, High Speed Steel Material, 2-3/8 in Flute, 118 ° Point Angle, 3-7/8 in Overall Length
MI ITEM #00943625
MFR #MT1415218
Your Price$47.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 17/32 in, High Speed Steel Material, 2-3/8 in Flute, 118 ° Point Angle, 3-7/8 in Overall Length
MI ITEM #00943625
MFR #MT1415218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.68/each(List $54.84)

Overview

Mfr description
15218 1435 SCREW MACH LN DR 17/32

Specifications

  • Drill Bit Size
    17/32 in
  • Flute Length
    2-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Standard
  • Overall Length
    3-7/8 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    1435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought