Motion
MT1415227
Screw Machine Length Drill Bit - 43/64 in, High Speed Steel Material, 2-7/8 in Flute, 118 ° Point Angle, 4-5/8 in Overall Length
MI ITEM #00943716
MFR #MT1415227
List Price$70.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 43/64 in, High Speed Steel Material, 2-7/8 in Flute, 118 ° Point Angle, 4-5/8 in Overall Length
MI ITEM #00943716
MFR #MT1415227

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.44/each for your price

Overview

Mfr description
15227 1435 SCREW MACH LN DR 43/64

Specifications

  • Drill Bit Size
    43/64 in
  • Flute Length
    2-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    4-5/8 in
  • Coolant Delivery
    External
  • Series
    1435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text