Motion
MT1415229
Screw Machine Length Drill Bit - 45/64 in, High Speed Steel Material, 3 in Flute, 118 ° Point Angle, 4-3/4 in Overall Length
MI ITEM #00943733
MFR #MT1415229
Your Price$68.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 45/64 in, High Speed Steel Material, 3 in Flute, 118 ° Point Angle, 4-3/4 in Overall Length
MI ITEM #00943733
MFR #MT1415229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.87/each(List $79.20)

Overview

Mfr description
15229 1435 SCREW MACH LN DR 45/64

Specifications

  • Drill Bit Size
    45/64 in
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    4-3/4 in
  • Coolant Delivery
    External
  • Series
    1435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text