Motion
MT1415235
Screw Machine Length Drill Bit - 0.7969 in, High Speed Steel Material, 3-3/8 in Flute, 118 ° Point Angle, 5-1/4 in Overall Length
Mi Item #00943798
MFR #MT1415235
Price$101.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.7969 in, High Speed Steel Material, 3-3/8 in Flute, 118 ° Point Angle, 5-1/4 in Overall Length
Mi Item #00943798
MFR #MT1415235

Mfr description
15235 1435 SCREW MACH LN DR 51/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.24/each

Specifications

Dimensions

  • Diameter
    0.7969 in, 20.24 mm
  • Drill Bit Size
    0.7969 in
  • Flute Length
    3-3/8 in
  • Overall Length
    5-1/4 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1435
  • Shank Type
    Round
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)