Motion
MT1415240
Screw Machine Length Drill Bit - 7/8 in, High Speed Steel Material, 3-1/2 in Flute, 118 ° Point Angle, 5-1/2 in Overall Length
MI ITEM #00943848
MFR #MT1415240
Your Price$108.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7/8 in, High Speed Steel Material, 3-1/2 in Flute, 118 ° Point Angle, 5-1/2 in Overall Length
MI ITEM #00943848
MFR #MT1415240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.91/each(List $125.25)

Overview

Mfr description
15240 1435 SCREW MACH LN DR 7/8

Specifications

  • Drill Bit Size
    7/8 in
  • Flute Length
    3-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    5-1/2 in
  • Coolant Delivery
    External
  • Series
    1435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought