Motion
MT1415245
Screw Machine Length Drill Bit - 0.9531 in, High Speed Steel Material, 3-7/8 in Flute, 118 ° Point Angle, 5-7/8 in Overall Length
MI ITEM #00943894
MFR #MT1415245
Price$141.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 0.9531 in, High Speed Steel Material, 3-7/8 in Flute, 118 ° Point Angle, 5-7/8 in Overall Length
MI ITEM #00943894
MFR #MT1415245

Mfr description
15245 1435 SCREW MACH LN DR 61/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.12/each

Specifications

Dimensions

  • Diameter
    0.9531 in, 24.21 mm
  • Drill Bit Size
    0.9531 in
  • Flute Length
    3-7/8 in
  • Overall Length
    5-7/8 in

Details

  • Bit Type
    General Purpose
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Flute Type
    Standard
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1435
  • Shank Type
    Round
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)